Motion
62674387

PRO-SAFE
62674387

5-1/4" Wide x 4-1/2" High, Lens Shade 10, Fixed Shade Lens -
Mi Item #06305639
MFR #62674387
Price$8.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62674387

5-1/4" Wide x 4-1/2" High, Lens Shade 10, Fixed Shade Lens -
Mi Item #06305639
MFR #62674387

Mfr description
4X5SF10 4-1/2X5-1/4 FIXEDSHADE PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.05/each

Specifications

Dimensions

  • Window Height
    4-1/2 in
  • Window Width
    5-1/4 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Shade
    10
  • PSC Code
    4240
  • Type
    Fixed Shade Lens
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)