Motion
62674403

PRO-SAFE
62674403

4-1/4" Wide x 2" High, Lens Shade 12, Fixed Shade Lens -
Mi Item #06305641
MFR #62674403
Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62674403

4-1/4" Wide x 2" High, Lens Shade 12, Fixed Shade Lens -
Mi Item #06305641
MFR #62674403

Mfr description
2X4SF12 2X4" FIXED SHADE PROSAFE DIN 12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.63/each

Specifications

Dimensions

  • Window Height
    2 in
  • Window Width
    4-1/4 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Shade
    12
  • PSC Code
    4240
  • Type
    Fixed Shade Lens
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)