Motion
62674429

PRO-SAFE
62674429

4-1/4" Wide x 2" High, Lens Shade 10, Fixed Shade Lens -
MI ITEM #06305643
MFR #62674429
Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62674429

4-1/4" Wide x 2" High, Lens Shade 10, Fixed Shade Lens -
MI ITEM #06305643
MFR #62674429

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.63/each

Specifications

Dimensions

  • Window Height
    2 in
  • Window Width
    4-1/4 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Shade
    10
  • PSC Code
    4240
  • Type
    Fixed Shade Lens

Overview

Mfr description
2X4SF10 2X4" FIXED SHADE PROSAFE DIN 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought