Motion
62674452

PRO-SAFE
62674452

2.43" Wide x 3.77" High, Auto-Darkening Lens - 0.04" Thick, Clear
MI ITEM #06305646
MFR #62674452
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62674452

2.43" Wide x 3.77" High, Auto-Darkening Lens - 0.04" Thick, Clear
MI ITEM #06305646
MFR #62674452

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.30/each

Specifications

Dimensions

  • Window Height
    3.7700 in
  • Window Thickness
    0.0400 in
  • Window Width
    2.4300 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Color
    Clear
  • PSC Code
    4240
  • Type
    Auto-Darkening Lens

Overview

Mfr description
2X4ICL 2X4"F/WH200AD&WH310AD PROSAFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought