Motion
62674460

PRO-SAFE
62674460

3.58" Wide x 4.41" High, Auto-Darkening Lens - 0.06" Thick, Clear
Mi Item #06305647
MFR #62674460
Price$2.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62674460

3.58" Wide x 4.41" High, Auto-Darkening Lens - 0.06" Thick, Clear
Mi Item #06305647
MFR #62674460

Mfr description
2X4FCL 3-1/2X4-3/8FOR WH200AD PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.95/each

Specifications

Dimensions

  • Window Height
    4.4100 in
  • Window Thickness
    0.0600 in
  • Window Width
    3.5800 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Color
    Clear
  • PSC Code
    4240
  • Type
    Auto-Darkening Lens
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)