Motion
62674478

PRO-SAFE
62674478

2.62" Wide x 3.88" High, Auto-Darkening Lens - 0.04" Thick, Clear
MI ITEM #06305648
MFR #62674478
Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62674478

2.62" Wide x 3.88" High, Auto-Darkening Lens - 0.04" Thick, Clear
MI ITEM #06305648
MFR #62674478

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.33/each

Specifications

Dimensions

  • Window Height
    3.8800 in
  • Window Thickness
    0.0400 in
  • Window Width
    2.6200 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Color
    Clear
  • PSC Code
    4240
  • Type
    Auto-Darkening Lens

Overview

Mfr description
4X5ICL 3.8X2-5/8 CLRF/WH300AD PROSAFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought