Motion
62674486

PRO-SAFE
62674486

4.57" Wide x 5.27" High, Cover Plate - 0.04" Thick, Clear
MI ITEM #06305649
MFR #62674486
Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62674486

4.57" Wide x 5.27" High, Cover Plate - 0.04" Thick, Clear
MI ITEM #06305649
MFR #62674486

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.98/each

Specifications

Dimensions

  • Window Height
    5.2700 in
  • Window Thickness
    0.0400 in
  • Window Width
    4.5700 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Color
    Clear
  • PSC Code
    4240
  • Type
    Cover Plate

Overview

Mfr description
4X5FCL 4X5" CLR F/WH300AD PROSAFE FRONT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought