Motion
62674510

PRO-SAFE
62674510

5-1/4" Window Width x 4-1/2" Window Height, 9 to 13 Shade Auto-Darkening Lens, Fixed Front Welding Helmet - Black Nylon Clear Lens
Mi Item #06305651
MFR #62674510
Price$519.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62674510

5-1/4" Window Width x 4-1/2" Window Height, 9 to 13 Shade Auto-Darkening Lens, Fixed Front Welding Helmet - Black Nylon Clear Lens
Mi Item #06305651
MFR #62674510

Mfr description
WH-310-AD 4.5X5.25 AUTO DARK BLK
  • Auto darkening lenses increase the lens shade as the flash intensifies
  • They are solar powered or are used with batteries
  • Nylon is composed of a matrix of synthetic polymers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$519.35/each

Specifications

Dimensions

  • Field of View Height
    1.85
  • Field of View Width
    3.82
  • Window Height
    4-1/2 in
  • Window Thickness
    0.3500 in
  • Window Width
    5-1/4 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Features & Benefits
    • Auto darkening lenses increase the lens shade as the flash intensifies• They are solar powered or are used with batteries• Nylon is composed of a matrix of synthetic polymers• It is breathable, lightweight and heat resistant.
  • Helmet Color
    Black
  • Helmet Material
    Nylon
  • Lens Color
    Clear
  • Lens Shade
    9 - 13
  • Lens Type
    Auto-Darkening
  • PSC Code
    4240
  • Type
    Welding Helmet
  • Window Style
    Fixed Front
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)