Motion
62674544

PRO-SAFE
62674544

3-21/32" Window Width x 1-3/4" Window Height, 10 Shade Fixed Shade Lens, Front Lift Welding Helmet - Black Nylon Clear Lens
Mi Item #06305654
MFR #62674544
Price$79.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62674544

3-21/32" Window Width x 1-3/4" Window Height, 10 Shade Fixed Shade Lens, Front Lift Welding Helmet - Black Nylon Clear Lens
Mi Item #06305654
MFR #62674544

Mfr description
WH-100-ST 1.75X3.65"SHADE 10 BLK
  • Fixed shades are designed with one permanent lens
  • Nylon is composed of a matrix of synthetic polymers
  • It is breathable, lightweight and heat resistant.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.20/each

Specifications

Dimensions

  • Field of View Height
    2.09
  • Field of View Width
    3.86
  • Window Height
    1-3/4 in
  • Window Thickness
    0.2000 in
  • Window Width
    3-21/32 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Features & Benefits
    • Fixed shades are designed with one permanent lens• Nylon is composed of a matrix of synthetic polymers• It is breathable, lightweight and heat resistant.
  • Helmet Color
    Black
  • Helmet Material
    Nylon
  • Lens Color
    Clear
  • Lens Shade
    10
  • Lens Type
    Fixed Shade
  • PSC Code
    4240
  • Type
    Welding Helmet
  • Window Style
    Lift Front
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)