Motion
44999100

PRO-SAFE
44999100

4-19/64" Wide x 2-23/64" High, Lens Shade 12, Polycarbonate Fixed Shade Lens - 0.11" Thick, Green, Universal Mount
MI ITEM #06305657
MFR #44999100
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
44999100

4-19/64" Wide x 2-23/64" High, Lens Shade 12, Polycarbonate Fixed Shade Lens - 0.11" Thick, Green, Universal Mount
MI ITEM #06305657
MFR #44999100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.20/each

Specifications

Dimensions

  • Window Height
    2-23/64 in
  • Window Thickness
    0.1100 in
  • Window Width
    4-19/64 in

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Lens Color
    Green
  • Lens Shade
    12
  • Material
    Polycarbonate
  • Mount
    Universal
  • PSC Code
    4240
  • Type
    Fixed Shade Lens

Overview

Mfr description
WH-100-WGD12 DIN 12 F/WH-100-ST PROSAFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought