Motion
44999126

PRO-SAFE
44999126

4-19/64" Wide x 2-23/64" High, Lens Shade 10, Hardened Glass Fixed Shade Lens - 0.11" Thick, Green, Universal Mount
Mi Item #06305659
MFR #44999126
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
44999126

4-19/64" Wide x 2-23/64" High, Lens Shade 10, Hardened Glass Fixed Shade Lens - 0.11" Thick, Green, Universal Mount
Mi Item #06305659
MFR #44999126

Mfr description
WH-100-WGD10 DIN 10 F/WH-100-ST PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.20/each

Specifications

Dimensions

  • Window Height
    2-23/64 in
  • Window Thickness
    0.1100 in
  • Window Width
    4-19/64 in

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Lens Color
    Green
  • Lens Shade
    10
  • Material
    Hardened Glass
  • Mount
    Universal
  • PSC Code
    4240
  • Type
    Fixed Shade Lens
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)