Motion
44999134

PRO-SAFE
44999134

4-3/8" Wide x 2-27/64" High, Polycarbonate Front Cover Lens - 0.08" Thick, Clear, Universal Mount
MI ITEM #06305660
MFR #44999134
Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
44999134

4-3/8" Wide x 2-27/64" High, Polycarbonate Front Cover Lens - 0.08" Thick, Clear, Universal Mount
MI ITEM #06305660
MFR #44999134

Mfr description
WH-100-FCL FRONT LENS F/WH-100-ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.93/each

Specifications

Dimensions

  • Window Height
    2-27/64 in
  • Window Thickness
    0.0800 in
  • Window Width
    4-3/8 in

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Lens Color
    Clear
  • Lens Shade
    None
  • Material
    Polycarbonate
  • Mount
    Universal
  • PSC Code
    4240
  • Type
    Front Cover Lens

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)