Motion
55037725

Pro-Source
55037725

50 Lb Bag Environmentally Safe Pellet-Form Ice & Snow Melter & De-Icer - Effective to 0°F, Calcium Chloride, Potassium Chloride, Sodium Chloride
MI ITEM #06306043
MFR #55037725
Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
55037725

50 Lb Bag Environmentally Safe Pellet-Form Ice & Snow Melter & De-Icer - Effective to 0°F, Calcium Chloride, Potassium Chloride, Sodium Chloride
MI ITEM #06306043
MFR #55037725

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.33/each

Specifications

Dimensions

  • Container Size
    50 lbs

Details

  • Additional Details
    Blended Ice Melt - Environmentally Safe
  • Container Type
    Bag
  • Effective Temperature
    0 °F
  • Form
    Pellets
  • Material
    Calcium Chloride, Potassium Chloride, Sodium Chloride
  • Pallet Quantity
    49

Overview

Mfr description
28-2150 50 LB. BAG ICE MELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought