Motion
09305756

Pro-Source
09305756

Camel Hair Artist's Paint Brush 3/8" Wide, 11/16" Bristle Length, 5-1/2" Wood Handle
Mi Item #06306363
MFR #09305756
Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09305756

Camel Hair Artist's Paint Brush 3/8" Wide, 11/16" Bristle Length, 5-1/2" Wood Handle
Mi Item #06306363
MFR #09305756

Mfr description
00392 3/8" WIDEX 11/16" TRIM DETAIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.18/each

Specifications

Dimensions

  • Bristle Length
    0.6875 in
  • Handle Length
    5.5 in

Details

  • Bristle Material
    Camel Hair
  • Brush Type
    Artist's Paint Brush
  • Handle Material
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)