Motion
09305764

Pro-Source
09305764

Camel Hair Artist's Paint Brush 1/2" Wide, 3/4" Bristle Length, 5-1/2" Wood Handle
Mi Item #06306364
MFR #09305764
Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09305764

Camel Hair Artist's Paint Brush 1/2" Wide, 3/4" Bristle Length, 5-1/2" Wood Handle
Mi Item #06306364
MFR #09305764

Mfr description
00393 1/2" WIDE X 3/4" TRIM DETAIL BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.45/each

Specifications

Dimensions

  • Bristle Length
    0.75 in
  • Handle Length
    5.5 in

Details

  • Bristle Material
    Camel Hair
  • Brush Type
    Artist's Paint Brush
  • Handle Material
    Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)