Motion
09305780

Pro-Source
09305780

#2 Sable Artist's Paint Brush 3/32" Wide, 3/8" Bristle Length, 5-1/2" Wood Handle
MI ITEM #06306366
MFR #09305780
List Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09305780

#2 Sable Artist's Paint Brush 3/32" Wide, 3/8" Bristle Length, 5-1/2" Wood Handle
MI ITEM #06306366
MFR #09305780

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.33/each for your price

Overview

Mfr description
00332 #2 9/128" X 3/8" TRIM RED SABLE

Specifications

  • Bristle Length
    0.375 in
  • Bristle Material
    Sable
  • Brush Type
    Artist's Paint Brush
  • Color
    Red
  • Handle Length
    5.5 in
  • Handle Material
    Wood
  • Industry Size Specification
    #2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text