1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09305798
#3 Sable Artist's Paint Brush 7/64" Wide, 7/16" Bristle Length, 5-1/2" Wood Handle
MI ITEM #
06306367
MFR #
09305798
Price
$1.50
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
Pro-Source 09305798
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09305798
#3 Sable Artist's Paint Brush 7/64" Wide, 7/16" Bristle Length, 5-1/2" Wood Handle
MI ITEM #
06306367
MFR #
09305798
Mfr description
00333 #3 3/32" X 7/16" TRIM RED SABLE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.50
/each
Add to Cart
Specifications
Dimensions
Bristle Length
0.4375 in
Handle Length
5.5 in
Details
Bristle Material
Sable
Brush Type
Artist's Paint Brush
Color
Red
Handle Material
Wood
Industry Size Specification
#3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items