Motion
09305814

Pro-Source
09305814

#5 Sable Artist's Paint Brush 9/64" Wide, 9/16" Bristle Length, 5-1/2" Wood Handle
Mi Item #06306369
MFR #09305814
Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09305814

#5 Sable Artist's Paint Brush 9/64" Wide, 9/16" Bristle Length, 5-1/2" Wood Handle
Mi Item #06306369
MFR #09305814

Mfr description
00335 #5 1/8" X 9/16" TRIM RED SABLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.80/each

Specifications

Dimensions

  • Bristle Length
    0.5625 in
  • Handle Length
    5.5 in

Details

  • Bristle Material
    Sable
  • Brush Type
    Artist's Paint Brush
  • Color
    Red
  • Handle Material
    Wood
  • Industry Size Specification
    #5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)