Motion
09305822

Pro-Source
09305822

#6 Sable Artist's Paint Brush 5/32" Wide, 21/32" Bristle Length, 5-1/2" Wood Handle
MI ITEM #06306370
MFR #09305822
List Price$1.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09305822

#6 Sable Artist's Paint Brush 5/32" Wide, 21/32" Bristle Length, 5-1/2" Wood Handle
MI ITEM #06306370
MFR #09305822

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.88/each for your price

Overview

Mfr description
00336 #6 19/128" X 21/32" RED SABLE

Specifications

  • Bristle Material
    Sable
  • Bristle Length
    0.6563 in
  • Brush Type
    Artist's Paint Brush
  • Handle Length
    5.5 in
  • Color
    Red
  • Handle Material
    Wood
  • Industry Size Specification
    #6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text