Motion
09305848

Pro-Source
09305848

#2 Pig/Boar Artist's Paint Brush 5/32" Wide, 3/4" Bristle Length, 11" Wood Handle
MI ITEM #06306372
MFR #09305848
List Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09305848

#2 Pig/Boar Artist's Paint Brush 5/32" Wide, 3/4" Bristle Length, 11" Wood Handle
MI ITEM #06306372
MFR #09305848

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.90/each for your price

Overview

Mfr description
00366 #2 5/32" X 3/4" TRIM TAN BRISTLE

Specifications

  • Bristle Length
    0.75 in
  • Bristle Material
    Pig/Boar
  • Brush Type
    Artist's Paint Brush
  • Color
    Tan
  • Handle Length
    11 in
  • Handle Material
    Wood
  • Industry Size Specification
    #2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text