Motion
09305863

Pro-Source
09305863

#4 Pig/Boar Artist's Paint Brush 7/32" Wide, 1" Bristle Length, 11" Wood Handle
MI ITEM #06306374
MFR #09305863
List Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09305863

#4 Pig/Boar Artist's Paint Brush 7/32" Wide, 1" Bristle Length, 11" Wood Handle
MI ITEM #06306374
MFR #09305863

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.33/each for your price

Overview

Mfr description
00368 #4 7/32" X 1" TRIM WHITE BRISTLE

Specifications

  • Bristle Length
    1 in
  • Bristle Material
    Pig/Boar
  • Brush Type
    Artist's Paint Brush
  • Color
    White
  • Handle Length
    11 in
  • Handle Material
    Wood
  • Industry Size Specification
    #4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text