Motion
09305871

Pro-Source
09305871

#5 Pig/Boar Artist's Paint Brush 9/32" Wide, 1-1/8" Bristle Length, 11" Wood Handle
MI ITEM #06306375
MFR #09305871
List Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09305871

#5 Pig/Boar Artist's Paint Brush 9/32" Wide, 1-1/8" Bristle Length, 11" Wood Handle
MI ITEM #06306375
MFR #09305871

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.00/each for your price

Overview

Mfr description
00369 #5 1/4" X 1-1/8" TRIM WHITE

Specifications

  • Bristle Material
    Pig/Boar
  • Bristle Length
    1.125 in
  • Brush Type
    Artist's Paint Brush
  • Handle Length
    11 in
  • Color
    White
  • Handle Material
    Wood
  • Industry Size Specification
    #5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text