Motion
09305889

Pro-Source
09305889

#6 Pig/Boar Artist's Paint Brush 5/16" Wide, 1-1/4" Bristle Length, 11" Wood Handle
Mi Item #06306376
MFR #09305889
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09305889

#6 Pig/Boar Artist's Paint Brush 5/16" Wide, 1-1/4" Bristle Length, 11" Wood Handle
Mi Item #06306376
MFR #09305889

Mfr description
00370 #6 9/32"X 1-1/4" TRIM WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.83/each

Specifications

Dimensions

  • Bristle Length
    1.25 in
  • Handle Length
    11 in

Details

  • Bristle Material
    Pig/Boar
  • Brush Type
    Artist's Paint Brush
  • Color
    White
  • Handle Material
    Wood
  • Industry Size Specification
    #6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)