Motion
62072210

Pro-Source
62072210

#2 Nylon Artist's Paint Brush 5/32" Wide, 1/4" Bristle Length, 5-1/2" Wood Handle
Mi Item #06306377
MFR #62072210
Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62072210

#2 Nylon Artist's Paint Brush 5/32" Wide, 1/4" Bristle Length, 5-1/2" Wood Handle
Mi Item #06306377
MFR #62072210

Mfr description
00221 #2 GOLD NYLON FLAT DETAIL ARTIST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.65/each

Specifications

Dimensions

  • Bristle Length
    0.25 in
  • Handle Length
    5.5 in

Details

  • Bristle Material
    Nylon
  • Brush Type
    Artist's Paint Brush
  • Color
    Gold
  • Handle Material
    Wood
  • Industry Size Specification
    #2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)