Motion
62072244

Pro-Source
62072244

#8 Nylon Artist's Paint Brush 5/16" Wide, 5/8" Bristle Length, 5-1/2" Wood Handle
MI ITEM #06306380
MFR #62072244
List Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62072244

#8 Nylon Artist's Paint Brush 5/16" Wide, 5/8" Bristle Length, 5-1/2" Wood Handle
MI ITEM #06306380
MFR #62072244

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.25/each for your price

Overview

Mfr description
00224 #8 GOLD NYLON FLAT DETAIL ARTIST

Specifications

  • Bristle Material
    Nylon
  • Bristle Length
    0.625 in
  • Brush Type
    Artist's Paint Brush
  • Handle Length
    5.5 in
  • Color
    Gold
  • Handle Material
    Wood
  • Industry Size Specification
    #8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text