Motion
62072251

Pro-Source
62072251

#10 Nylon Artist's Paint Brush 3/8" Wide, 11/16" Bristle Length, 5-1/2" Wood Handle
MI ITEM #06306381
MFR #62072251
List Price$2.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62072251

#10 Nylon Artist's Paint Brush 3/8" Wide, 11/16" Bristle Length, 5-1/2" Wood Handle
MI ITEM #06306381
MFR #62072251

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.60/each for your price

Overview

Mfr description
00225 #10 GOLD NYLON FLAT DETAIL ARTIST

Specifications

  • Bristle Length
    0.6875 in
  • Bristle Material
    Nylon
  • Brush Type
    Artist's Paint Brush
  • Color
    Gold
  • Handle Length
    5.5 in
  • Handle Material
    Wood
  • Industry Size Specification
    #10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text