Motion
62072269

Pro-Source
62072269

#0 Taklon Artist's Paint Brush 5/64" Wide, 5/16" Bristle Length, 5-1/2" Wood Handle
MI ITEM #06306382
MFR #62072269
List Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62072269

#0 Taklon Artist's Paint Brush 5/64" Wide, 5/16" Bristle Length, 5-1/2" Wood Handle
MI ITEM #06306382
MFR #62072269

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.43/each for your price

Overview

Mfr description
00290 #0 WHITE TAKLON DETAIL ARTIST

Specifications

  • Bristle Material
    Taklon
  • Bristle Length
    0.3125 in
  • Brush Type
    Artist's Paint Brush
  • Handle Length
    5.5 in
  • Color
    White
  • Handle Material
    Wood
  • Industry Size Specification
    #0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text