Motion
62072277

Pro-Source
62072277

#1 Taklon Artist's Paint Brush 3/32" Wide, 3/8" Bristle Length, 5-1/2" Wood Handle
Mi Item #06306383
MFR #62072277
Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62072277

#1 Taklon Artist's Paint Brush 3/32" Wide, 3/8" Bristle Length, 5-1/2" Wood Handle
Mi Item #06306383
MFR #62072277

Mfr description
00291 #1 WHITE TAKLON DETAIL ARTIST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.43/each

Specifications

Dimensions

  • Bristle Length
    0.375 in
  • Handle Length
    5.5 in

Details

  • Bristle Material
    Taklon
  • Brush Type
    Artist's Paint Brush
  • Color
    White
  • Handle Material
    Wood
  • Industry Size Specification
    #1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)