Motion
62072343

Pro-Source
62072343

#0 Pig/Boar Artist's Paint Brush 3/32" Wide, 1/2" Bristle Length, 9-1/2" Wood Handle
Mi Item #06306390
MFR #62072343
Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62072343

#0 Pig/Boar Artist's Paint Brush 3/32" Wide, 1/2" Bristle Length, 9-1/2" Wood Handle
Mi Item #06306390
MFR #62072343

Mfr description
00280 #0 WHITE BRISTLE DETAIL ARTIST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.53/each

Specifications

Dimensions

  • Bristle Length
    0.5 in
  • Handle Length
    9.5 in

Details

  • Bristle Material
    Pig/Boar
  • Brush Type
    Artist's Paint Brush
  • Color
    White
  • Handle Material
    Wood
  • Industry Size Specification
    #0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)