1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
62072368
#2 Pig/Boar Artist's Paint Brush 5/32" Wide, 3/4" Bristle Length, 9-1/2" Wood Handle
MI ITEM #
06306392
MFR #
62072368
Price
$1.65
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
Pro-Source 62072368
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
62072368
#2 Pig/Boar Artist's Paint Brush 5/32" Wide, 3/4" Bristle Length, 9-1/2" Wood Handle
MI ITEM #
06306392
MFR #
62072368
Mfr description
00282 #2 WHITE BRISTLE DETAIL ARTIST
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.65
/each
Add to Cart
Specifications
Dimensions
Bristle Length
0.75 in
Handle Length
9.5 in
Details
Bristle Material
Pig/Boar
Brush Type
Artist's Paint Brush
Color
White
Handle Material
Wood
Industry Size Specification
#2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items