Motion
62072376

Pro-Source
62072376

#3 Pig/Boar Artist's Paint Brush 3/16" Wide, 7/8" Bristle Length, 9-1/2" Wood Handle
MI ITEM #06306393
MFR #62072376
List Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62072376

#3 Pig/Boar Artist's Paint Brush 3/16" Wide, 7/8" Bristle Length, 9-1/2" Wood Handle
MI ITEM #06306393
MFR #62072376

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.83/each for your price

Overview

Mfr description
00283 #3 WHITE BRISTLE DETAIL ARTIST

Specifications

  • Bristle Material
    Pig/Boar
  • Bristle Length
    0.875 in
  • Brush Type
    Artist's Paint Brush
  • Handle Length
    9.5 in
  • Color
    White
  • Handle Material
    Wood
  • Industry Size Specification
    #3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text