Motion
62072384

Pro-Source
62072384

#4 Pig/Boar Artist's Paint Brush 7/32" Wide, 1" Bristle Length, 9-1/2" Wood Handle
MI ITEM #06306394
MFR #62072384
List Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62072384

#4 Pig/Boar Artist's Paint Brush 7/32" Wide, 1" Bristle Length, 9-1/2" Wood Handle
MI ITEM #06306394
MFR #62072384

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.13/each for your price

Overview

Mfr description
00284 #4 WHITE BRISTLE DETAIL ARTIST

Specifications

  • Bristle Length
    1 in
  • Bristle Material
    Pig/Boar
  • Brush Type
    Artist's Paint Brush
  • Color
    White
  • Handle Length
    9.5 in
  • Handle Material
    Wood
  • Industry Size Specification
    #4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text