Motion
62072392

Pro-Source
62072392

#5 Pig/Boar Artist's Paint Brush 9/32" Wide, 1-1/16" Bristle Length, 9-1/2" Wood Handle
Mi Item #06306395
MFR #62072392
Price$4.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
62072392

#5 Pig/Boar Artist's Paint Brush 9/32" Wide, 1-1/16" Bristle Length, 9-1/2" Wood Handle
Mi Item #06306395
MFR #62072392

Mfr description
00285 #5 WHITE BRISTLE DETAIL ARTIST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.03/each

Specifications

Dimensions

  • Bristle Length
    1.0625 in
  • Handle Length
    9.5 in

Details

  • Bristle Material
    Pig/Boar
  • Brush Type
    Artist's Paint Brush
  • Color
    White
  • Handle Material
    Wood
  • Industry Size Specification
    #5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)