Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09301474

1/2" Back Strip Brush Width, Metal Black Nylon Strip Brush;4" Bristle Length, Nylon, 36" OAL
MI ITEM #06306427
MFR #09301474

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
MB100436 .020 X 4" NYLON 36"OAL METAL

Specifications

  • Back Strip Brush Width
    1/2 in
  • Bristle Length
    4.000 in
  • Bristle Material
    Nylon
  • Material
    Metal Black Nylon
  • Overall Length
    36.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text