Motion
09300898

Pro-Source
09300898

5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;4" Bristle Length, Stainless Steel, 36" OAL
MI ITEM #06306477
MFR #09300898
List Price$267.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09300898

5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;4" Bristle Length, Stainless Steel, 36" OAL
MI ITEM #06306477
MFR #09300898

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$267.28/each for your price

Overview

Mfr description
MB706636 4"X.008 BRASS 36" OAL 5/16"SS

Specifications

  • Back Strip Brush Width
    5/16 in
  • Bristle Length
    4.000 in
  • Bristle Material
    Stainless Steel
  • Material
    Stainless Steel Back
  • Overall Length
    36.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text