Overview
Mfr description
MB706836 6"X.014 BRASS 36" OAL 5/16"SS
Specifications
- Back Strip Brush Width5/16 in
- Bristle Length6.000 in
- Bristle MaterialStainless Steel
- MaterialStainless Steel Back
- Overall Length36.000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data