Motion
09300930

Pro-Source
09300930

5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;3" Bristle Length, Stainless Steel, 72" OAL
MI ITEM #06306481
MFR #09300930
List Price$489.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09300930

5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;3" Bristle Length, Stainless Steel, 72" OAL
MI ITEM #06306481
MFR #09300930

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$489.78/each for your price

Overview

Mfr description
MB706472 3"X.010 BRASS 72" OAL 5/16"SS

Specifications

  • Back Strip Brush Width
    5/16 in
  • Bristle Length
    3.000 in
  • Bristle Material
    Stainless Steel
  • Material
    Stainless Steel Back
  • Overall Length
    72.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text