1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09300963
5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;1" Bristle Length, Stainless Steel, 36" OAL
MI ITEM #
06306484
MFR #
09300963
Price
$233.13
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Sweeps and Seals
Pro-Source 09300963
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09300963
5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;1" Bristle Length, Stainless Steel, 36" OAL
MI ITEM #
06306484
MFR #
09300963
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$233.13
/each
Qty
Add to Cart
Specifications
Dimensions
Back Strip Brush Width
5/16 in
Bristle Length
1.000 in
Overall Length
36.000 in
Details
Bristle Material
Stainless Steel
Material
Stainless Steel Back
Overview
Mfr description
MB704036 1" X .006 SS 36" OAL 5/16"SS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought