Motion
09301029

Pro-Source
09301029

5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;2" Bristle Length, Stainless Steel, 72" OAL
MI ITEM #06306489
MFR #09301029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09301029

5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;2" Bristle Length, Stainless Steel, 72" OAL
MI ITEM #06306489
MFR #09301029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MB704272 2" X .010 SS 72" OAL 5/16"SS

Specifications

  • Back Strip Brush Width
    5/16 in
  • Bristle Length
    2.000 in
  • Bristle Material
    Stainless Steel
  • Material
    Stainless Steel Back
  • Overall Length
    72.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text