1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
09301318
5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;1" Bristle Length, Nylon, 72" OAL
MI ITEM #
06306506
MFR #
09301318
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Sweeps and Seals
Pro-Source 09301318
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09301318
5/16" Back Strip Brush Width, Stainless Steel Back Strip Brush;1" Bristle Length, Nylon, 72" OAL
MI ITEM #
06306506
MFR #
09301318
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
MB702072 1"X.010 NYLON 72" OAL 5/16"SS
Specifications
Back Strip Brush Width
5/16 in
Bristle Length
1.000 in
Bristle Material
Nylon
Material
Stainless Steel Back
Overall Length
72.000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data