Motion
09310319

Pro-Source
09310319

Tampico Surface Preparation Roof Brush;2-1/2" Bristle Length, 7" OAL, Hardwood Block, Tapered Handle
MI ITEM #06306585
MFR #09310319
Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09310319

Tampico Surface Preparation Roof Brush;2-1/2" Bristle Length, 7" OAL, Hardwood Block, Tapered Handle
MI ITEM #06306585
MFR #09310319

Mfr description
DSB-7 7" TAMPICO ROOF BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.60/each

Specifications

Dimensions

  • Bristle Length
    2-1/2 in

Details

  • Bristle Material
    Tampico

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)