Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
45438165

60" Long x 3-1/2" Wide Cotton Dust Mop Head;White, Looped Head, Launderable
MI ITEM #06306743
MFR #45438165

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
M702 3-1/2X60" LOOPED-END LAUNDERABLE
  • Cotton is a durable fiber used for buffing, cleaning and polishing applications
  • It is absorbent and works well with solvents.

Specifications

  • Dust Mop Product Type
    Dust Mop Head
  • Dust Mop Dust Mop Head Material
    Cotton
  • Dust Mop Mop Head Style
    Looped
  • Frame Material
    Galvanized Steel
  • Color
    White
  • Laundering Capability
    Washable
  • Width
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text