Motion
59041723

Pro-Source
59041723

By-Pass Lopper - 4-1/2" Long PTFE Coated Steel Blade, 25" Long Handle with Grips
Mi Item #06307179
MFR #59041723
Price$58.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
59041723

By-Pass Lopper - 4-1/2" Long PTFE Coated Steel Blade, 25" Long Handle with Grips
Mi Item #06307179
MFR #59041723

Mfr description
SO2451-2 30"RAT BY PASS BLU GRP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.30/each

Specifications

Dimensions

  • Blade Length
    4-1/2 in
  • Handle Length
    25.0000 in

Details

  • Blade Material
    PTFE Coated Steel
  • Handle Type
    Handle w/Grips
  • PSC Code
    5110
  • Style
    By-Pass
  • Telescoping
    No
  • Type
    Lopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)