Motion
KIT 622
Sorbent or Chemical Clean-up Kit - Portable Bag, Application: Universal, 6.5 gal Absorbent Capacity per Kit
Mi Item #06310414
MFR #KIT 622
Price$381.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Portable Bag, Application: Universal, 6.5 gal Absorbent Capacity per Kit
Mi Item #06310414
MFR #KIT 622

Mfr description
KIT622 TRUCK SPILL KIT
  • Designed just for trucks! Packed with PIG Absorbents and essential spill supplies for cleaning up oil, gas and other vehicle fluids
  • Suitcase-style stowaway bag is designed to fit behind or underneath the seat of a truck or other vehicles
  • Hi-viz yellow bag with reflective striping is easy to find; increases driver visibility and safety during spill response
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$381.17/each

Specifications

Dimensions

  • Weight
    11.5 lbs

Details

  • Absorbent Capacity Per Kit
    6.5 gal (US)
  • Application
    Universal
  • Color
    Hi-Viz Green
  • Container Type
    Portable Bag
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Includes
    3 - ext. dia. 3 in x 46 in L PIG HazMat Chemical Absorbent Sock (124CR), 8 - 15 in W x 20 in L PIG HazMat Chemical Absorbent Mat Pad (MAT301), 2 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100), 1 - Instructions & 1 - 5-Gallon Plastic Pail with Lid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)