Motion
88588769
#10-24, Zinc-Plated Finish, Steel Wire Turned Open Eye Bolt - 1" Thread Length, 3/8" ID x 3/4" OD, 2" Shank Length
MI ITEM #06320997
MFR #88588769
Price$55.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24, Zinc-Plated Finish, Steel Wire Turned Open Eye Bolt - 1" Thread Length, 3/8" ID x 3/4" OD, 2" Shank Length
MI ITEM #06320997
MFR #88588769

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.23/each

Specifications

Dimensions

  • Inside Eye Diameter
    3/8 in
  • Outside Eye Diameter
    3/4 in
  • Overall Length
    2-11/16 in
  • Shank Length
    2 in
  • Thread Length
    1 in
  • Thread Size
    #10-24

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Product Types
    Wire Turned (Open)

Overview

Mfr description
GIB07025 10-24X2-11/16ZINC 50PK
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought