Motion
88588827
1/4-20, Zinc-Plated Finish, Steel Wire Turned Open Eye Bolt - 1-1/2" Thread Length, 1/2" ID x 1" OD, 3" Shank Length
MI ITEM #06321003
MFR #88588827
Price$17.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, Zinc-Plated Finish, Steel Wire Turned Open Eye Bolt - 1-1/2" Thread Length, 1/2" ID x 1" OD, 3" Shank Length
MI ITEM #06321003
MFR #88588827

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.03/each

Specifications

Dimensions

  • Inside Eye Diameter
    1/2 in
  • Outside Eye Diameter
    1 in
  • Overall Length
    4 in
  • Shank Length
    3 in
  • Thread Length
    1-1/2 in
  • Thread Size
    1/4-20

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Product Types
    Wire Turned (Open)

Overview

Mfr description
GIB07065 1/4-20X4"ZINC PLT 10PK
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought