Motion
88588918
5/16-18, Zinc-Plated Finish, Steel Wire Turned Open Eye Bolt - 2" Thread Length, 5/8" ID x 1-1/4" OD, 3-1/2" Shank Length
Mi Item #06321012
MFR #88588918
Price$28.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, Zinc-Plated Finish, Steel Wire Turned Open Eye Bolt - 2" Thread Length, 5/8" ID x 1-1/4" OD, 3-1/2" Shank Length
Mi Item #06321012
MFR #88588918

Mfr description
GIB07115 5/16-18X4-5/8ZINC 10PK
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.05/each

Specifications

Dimensions

  • Inside Eye Diameter
    5/8 in
  • Outside Eye Diameter
    1-1/4 in
  • Overall Length
    4-5/8 in
  • Shank Length
    3-1/2 in
  • Thread Length
    2 in
  • Thread Size
    5/16-18

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Product Types
    Wire Turned (Open)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)