Motion
88589049
1/2-13, Zinc-Plated Finish, Steel Wire Turned Open Eye Bolt - 4" Thread Length, 1" ID x 2" OD, 6" Shank Length
MI ITEM #06321025
MFR #88589049
List Price$100.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, Zinc-Plated Finish, Steel Wire Turned Open Eye Bolt - 4" Thread Length, 1" ID x 2" OD, 6" Shank Length
MI ITEM #06321025
MFR #88589049

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$100.68/each for your price

Overview

Mfr description
GIB07220 1/2-13X8" ZINC PLT10PK
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Outside Eye Diameter
    2 in
  • Inside Eye Diameter
    1 in
  • Thread Size
    1/2-13
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Overall Length
    8 in
  • Thread Length
    4 in
  • Shank Length
    6 in
  • Fastener Type
    Bolt
  • Product Types
    Wire Turned (Open)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought