Motion
88589056
#10-24, Zinc-Plated Finish, Steel Wire Turned Open Eye Bolt - 7/8" Thread Length, 3/8" ID x 3/4" OD, 1" Shank Length
Mi Item #06321026
MFR #88589056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24, Zinc-Plated Finish, Steel Wire Turned Open Eye Bolt - 7/8" Thread Length, 3/8" ID x 3/4" OD, 1" Shank Length
Mi Item #06321026
MFR #88589056

Mfr description
GIB07015 10-24X1-11/16ZINC 50PK
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Eye Diameter
    3/8 in
  • Outside Eye Diameter
    3/4 in
  • Overall Length
    1-11/16 in
  • Shank Length
    1 in
  • Thread Length
    7/8 in
  • Thread Size
    #10-24

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Product Types
    Wire Turned (Open)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)