Motion
71232672
#6-32, Stainless Steel Wire Turned Open Eye Bolt - 5/8" Thread Length, 1/4" ID x 31/64" OD, 3/4" Shank Length
Mi Item #06321033
MFR #71232672
Price$44.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32, Stainless Steel Wire Turned Open Eye Bolt - 5/8" Thread Length, 1/4" ID x 31/64" OD, 3/4" Shank Length
Mi Item #06321033
MFR #71232672

Mfr description
GIB07255 6-32X1-1/4 304SS 10PK TURNED
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.05/each

Specifications

Dimensions

  • Inside Eye Diameter
    1/4 in
  • Outside Eye Diameter
    31/64 in
  • Overall Length
    1-1/4 in
  • Shank Length
    3/4 in
  • Thread Length
    5/8 in
  • Thread Size
    #6-32

Details

  • Fastener Type
    Bolt
  • Grade
    304
  • Material
    Stainless Steel
  • Product Types
    Wire Turned (Open)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)